24152INT
Omegawax 320 Intuvo Capillary GC Column
L × I.D. 30 m × 0.32 mm, df 0.25 μm, for use with Agilent Intuvo GC
Synonym(s):
Omegawax Capillary GC Column
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
Recommended Products
material
fused silica
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.32 mm
matrix active group
Bonded; poly(ethylene glycol) phase
column type
capillary polar
compatibility
for use with Agilent Intuvo GC
General description
Application: This column allows highly reproducible analyses of fatty acid methyl esters (FAMEs), specifically the omega 3 and omega 6 fatty acids. It is tested to ensure reproducible FAME equivalent chain length (ECL) values and resolution of key components.
USP Code: This column meets USP G16 requirements.
Phase:
USP Code: This column meets USP G16 requirements.
Phase:
- Bonded
- Poly(ethylene glycol)
- 50 °C to 280 °C (isothermal or programmed)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service