Skip to Content
Merck
All Photos(1)

Documents

Z359025

Sigma-Aldrich

Nalgene® cryogenic vials, System 100

capacity 1 mL

Synonym(s):

cryostorage vial, cryovial cryotube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22

material

colorless tube
conical bottom
polypropylene
polypropylene caps
polypropylene tube
silicone gasket

sterility

sterile (certified)
sterile; irradiated

feature

External thread

packaging

pack of 500 ea (20 x 25 ea)

manufacturer/tradename

Nalgene® 5000-1012

parameter

-150 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

1 mL

tube diam.

11.68 mm

Looking for similar products? Visit Product Comparison Guide

General description

Innovative vials suitable for long-term sample storage in vapor-phase liquid nitrogen freezers. Gasket allows leakproof use in microcentrifuge up to 8,000 × g. Vial is externally threaded and closure has deep skirt to facilitate aseptic transfers. Vials have slightly reduced diameter to fit ultra-compact System100 CryoBox. Self-standing skirt at bottom has grooves that mate with holder, facilitating one-hand manipulation.
The silicone seal is manufactured without the talc lubricant, so does not require extra cleaning prior to use.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service