Skip to Content
Merck
All Photos(1)

Key Documents

26710-U

Hamilton® needles for RN syringes, blunt tip

volume 250-10000 μL, needle size 16 ga (blunt tip), blunt tip (PEEK), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03
Pricing and availability is not currently available.

material

blunt tip PEEK needle (point style 3)

needle size

16 ga (blunt tip)

description

replacement needle

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 8650-01

needle L

51 mm (2 in.)

volume

250-10000 μL

compatibility

for use with Hamilton 250μL-10mL syringe
for use with Rheodyne Injection Valves

Looking for similar products? Visit Product Comparison Guide

Footnote

Polyetherether ketone (PEEK).

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service