Skip to Content
Merck
All Photos(1)

Documents

Z275751

Sigma-Aldrich

Nalgene® pipette jars

size E, max. pipette length 600 mm 24 in.

Synonym(s):

pipet jar, pipette storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.01

material

high-density polyethylene

size

E

feature

Holds 600 mm pipettes

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5242-0050

Looking for similar products? Visit Product Comparison Guide

General description

Resilient HDPE container for soaking pipettes. Also make excellent general-purpose containers. All sizes have a flanged base for added stability and a dust cover.

CAUTION: Concentrated sulfuric acid will cause pipette jar to fail. Keep the acid concentration at 60% or less.

Application

Nalgene® pipette jars have been used for sterilization of glass pipettes.

Features and Benefits

Nalgene® pipette jars have the following benefits:
  • The lid enables slow evaporation of the cleaning solution.
  • The jar is chemically compatible with extended exposure to various acids, bases, detergents, and alcohols.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service