Skip to Content
Merck
All Photos(1)

Documents

566632

Sigma-Aldrich

Poly(3,3′,4,4′-benzophenonetetracarboxylic dianhydride-alt-3,6-diaminoacridine hemisulfate)

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352103
NACRES:
NA.23

form

solid

mp

>400 °C (dec.) (lit.)

solubility

DMF: soluble
DMSO: soluble
NMP: soluble
methanol: insoluble

λmax

266 nm

fluorescence

λex 260 nm; λem 508 nm in DMSO

Features and Benefits

Fluorescent dye-containing polyimide with good solubility characteristics.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service