CLS7080018
Pyrex® VISTA™ test tube
diam. × L 18 mm × 150 mm
Synonym(s):
Corning® 70800
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121700
NACRES:
NB.43
Recommended Products
material
borosilicate glass
neck (Beaded rim)
round bottom tube
sterility
non-sterile
feature
graduations: no
packaging
case of 200
manufacturer/tradename
Corning 70800-18
diam. × L
18 mm × 150 mm
volume
27 mL
color
clear
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service