Skip to Content
Merck
All Photos(2)

Key Documents

Z626937

Hellma® absorption cuvettes, Flow-through cells

High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 2 mm, chamber volume 124 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

material

Suprasil® quartz

manufacturer/tradename

Hellma 170.700-QS

parameter

200-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

35 mm × 12.5 mm × 12.5 mm

chamber volume

124 μL

pathlength

2 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

with 2 screw connectors M 6 X 1 and FEP tubes, aperture 17.5mm × 3.5mm rectangular
2 windows polished aperture.

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service