1.16485
TLC plates, Silica gel 60 W F₂₅₄s
pkg of 25 plates, plate L × W 20 cm × 20 cm, glass support
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
NACRES:
NB.21
Recommended Products
material
glass support
silica gel 60 matrix
Quality Level
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 25 plates
technique(s)
thin layer chromatography (TLC): suitable
layer thickness
250 μm
plate L × W
20 cm × 20 cm
particle size
10-12 μm
pore size
60 Å medium pore diameter
storage temp.
2-30°C
Related Categories
General description
25 Glass plates 20 x 20 cm
Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.
Linkage
Replaces: 16485-1; 16485
Analysis Note
Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.5 - 11.5 µm
Layer thickness: 150 - 180 µm
Deviation of layer thickness per plate: ≤ 30 µm
Chromatographic testing:
colour test
hRf-values
- Benzene-azo-a-naphthylamine:
40 - 55
- Brillant red B: 60 - 75
- Erio green B: 75 - 90
separation number (colourtest, lipophile): ≥ 9.0
Typical value determined on a plate
Eluent: Ethylmethylketone/ 1-propanol/ glacial acetic acid/ water (40/40/5/20 v/v/v/v)
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.5 - 11.5 µm
Layer thickness: 150 - 180 µm
Deviation of layer thickness per plate: ≤ 30 µm
Chromatographic testing:
colour test
hRf-values
- Benzene-azo-a-naphthylamine:
40 - 55
- Brillant red B: 60 - 75
- Erio green B: 75 - 90
separation number (colourtest, lipophile): ≥ 9.0
Typical value determined on a plate
Eluent: Ethylmethylketone/ 1-propanol/ glacial acetic acid/ water (40/40/5/20 v/v/v/v)
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service