Skip to Content
Merck
All Photos(1)

Key Documents

Z512419

Cork flask support ring

I.D. × O.D. 150 mm × 210 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

sterility

non-sterile

feature

fits flask 12 L

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

I.D. × O.D.

150 mm × 210 mm

Looking for similar products? Visit Product Comparison Guide


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service