EP951040137
Eppendorf® Microplate 96/F-PP
sterile (PCR clean), flat bottom white wells, gray border, pkg of 80 plates (5 bags x 16 plates)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
flat bottom white wells
polypropylene
sterility
sterile (PCR clean)
feature
gray border
packaging
pkg of 80 plates (5 bags x 16 plates)
manufacturer/tradename
Eppendorf® 951040137 (North America)
technique(s)
PCR: suitable
size
96 wells
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Eppendorf Microplates bring an outstanding clarity to your laboratory! It has never been this easy to pipette, control and recover samples with a polypropylene microplate. The easy-to-read alphanumeric label of the OptiTrack® matrix on each plate makes it unbelievably easy to identify individual wells, speeds up the filling process and significantly reduces the risk of errors. The high transparency is "one-of-a-kind" and ensures that you can always quickly locate your samples. The Microplates are also available in Eppendorf LoBind material for maximum sample recovery when only limited amount of sample material is available.
Features and Benefits
- Unmatched, transparent polypropylene (PP) for improved sample visibility
- OptiTrack® Matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Exceptional centrifugation stability up to 6,000 × g
- Polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plastocizers or biocides – Materials which could have a negative effect on bioassays
- Guaranteed functionality from -86 °C to 100 °C
- Autoclavable (121 °C, 20 min)
- Available with barcode.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
OptiTrack is a registered trademark of Eppendorf AG
RecoverMax is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service