503908
Aalborg Digital Mass Flowmeter
flow rate 0-100 mL/min
Synonym(s):
DIGITAL MASS FLOWMETER, 1/4IN, 0-100ML/MIN
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41112500
Recommended Products
description
Calibrated with Helium
manufacturer/tradename
GFM171-04
parameter
0-100 mL/min flow rate
Looking for similar products? Visit Product Comparison Guide
General description
This easy to use instrument can be used to measure gas flow rates for common GC gases. The 1/4” NPT fittings on both the inlet and outlet allows installation in-line to provide continuous measurements. This unit can also be used as hand-held units by attaching a short length of flexible tubing to the inlet.
- Mode: mass measurements
- Gases: air, argon/methane, carbon dioxide, helium, hydrogen, and nitrogen
- Inlet pressure: 1000 psi (69 bar) maximum; optimal operation at 20 psi (1.4 bar)
- Inlet/outlet: 1/4" compression fittings
- Accuracy: ± 1.0 % (full scale)
- Display: digital LCD, tiltable (more than 90°)
- Power: external battery, charge battery using 110 or 230 VAC charger. Note - both, the battery and power supply should be purchased separately from the flowmeter
- Input power is 12-26 VDC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service