HS120539
96 Well Low temp PCR rack
blue, polypropylene
Synonym(s):
cold storage tube rack, freezer vial rack
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.12
Recommended Products
material
polypropylene
feature
Holds 96 x 0.2 mL tubes (individual or strips)
packaging
pkg of 5
manufacturer/tradename
Heathrow Scientific HS120539
technique(s)
PCR: suitable
color
blue
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. Ergonomic textured finger grips provide a secure hold, reducing the chance of dropping the PCR rack, and makes handling and transportation easy, especially when using gloves. The lid has a side opening that enables faster cooling of samples to ensure integrity and is made from translucent polycarbonate for easy sample and well identification.
The PCR rack base is made from robust ABS construction that helps keep samples safe so you don′t have to spend extra money and time on expensive retesting. A location ID of numbers and letters allows for organized sample placement which results in easy and quick sample retrieval. The PCR rack has a closed base design that helps samples integrity by staying cold longer.
The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. The PCR storage rack is offered in multiple colors for coding options.
The PCR rack base is made from robust ABS construction that helps keep samples safe so you don′t have to spend extra money and time on expensive retesting. A location ID of numbers and letters allows for organized sample placement which results in easy and quick sample retrieval. The PCR rack has a closed base design that helps samples integrity by staying cold longer.
The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. The PCR storage rack is offered in multiple colors for coding options.
- The lid is ambidextrous; it can be switched to accommodate left or right hand orientation
- The lid is detachable
- Holds 0.2mL tubes, individual or strip
- 96 wells 8x12 configuration
- Can be used for freezer storage down to -80°C (-112°F)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service