G005669
HPLC Analysis of Aswagandha Extract on Discovery® C18
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Discovery C18, 25 cm x 4.6 mm I.D., 5 μm particles (504971)
mobile phase: [A] 1 mM potassium phosphate, monobasic; [B] acetonitrile
gradient: 5 to 45% B in 18 min; 45 to 80% B in 7 min; held at 80% B for 3 min
flow rate: 1.5 mL/min
pressure: 3191 psi (220 bar)
column temp.: 27 °C
detector: UV, 227 nm
injection: 20 μL
sample: 20 μg/mL in water: acetonitrile (86:14)
suitability
application for HPLC
application(s)
vitamins, nutraceuticals, and natural products
Analysis Note
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service