G004909
GC Analysis of Volatiles in Citrus Honey on SUPELCOWAX 10 after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 5 g citrus honey + 5 mL bidistilled water in a 20 mL vial, allowed to equilibrate at 50 °C for 15 min with magnetic stirring
SPME fiber: 2 cm 50/30 μm divinylbenzene/carboxen on polydimethylsiloxane (57348-U)
extraction: headspace, 50 °C for 40 min with magnetic stirring
desorption process: 250 °C for 2 min
column: SUPELCOWAX 10, 30 m x 0.25 mm I.D., 0.25 μm (24079)
oven: 35 °C (8 min), 6 °C/min to 60 °C, 4 °C/min to 160 °C, 20 °C/min to 200 °C (1 min)
MSD interface: 230 °C
scan range: 35-300 m/z
carrier gas: helium, 1 mL/min
liner: 0.75 mm I.D., SPME
suitability
application for SPME
application(s)
agriculture
food and beverages
Legal Information
Analyte
SPME fiber
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service