Skip to Content
Merck
All Photos(1)

Key Documents

713-0705

GC Analysis of Fluorocarbons on a Packed Column (5% Fluorocol on 60/80 Carbopack B)

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: 10’ x 1/8” SP® alloy, general configuration, packed with 5% Fluorcol on 60/80 Carbopack B
oven: 50 °C
detector: FID
carrier gas: nitrogen, 30 mL/min
injection: 10 μL synthetic mixture (approximately 20% each compound)

application(s)

chemicals and industrial polymers

Analysis Note

A packed GC column using Fluorcol stationary phase is also useful for fluorocarbons. The polarity of this column provides an alternate elution pattern compared to the Alumina chloride PLOT column chromatogram on the previous slide.

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany
Fluorcol is a trademark of Sigma-Aldrich Co. LLC
SP is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Dichlorofluoromethane
    Trichlorofluoromethane

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service