Skip to Content
Merck
All Photos(1)

Key Documents

29631-U

SGE autosampler syringes, fixed needle, for CTC/LEAP

100F-C/F-GT-0.63, Slim line, Gas tight, volume 100 μL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel needle

needle size

23 ga

description

color (aqua)

feature

point style 1
syringe type F (cemented needle)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 005335

needle L × O.D.

50 mm × 0.63 mm

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service