Z323675
BRAND® SILBERBRAND burette, straight stopcock, Class B
volume 50 mL, accuracy: ±0.10 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
Recommended Products
material
clear borosilicate glass 3.3 (Schellbach stripes, glass key)
feature
subdivision 0.1 mL
manufacturer/tradename
BRAND 12018
volume measuring range
50 mL, accuracy: ±0.10 mL
L
~790 mm
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
Made from DURAN®. Error limits according to Class B, DIN ISO 385. Schellbach stripe. Reduces distances between subdivision marks.With interchangeable glass stopcock. High contrast black enamel graduations and inscriptions. Calibrated to deliver (TD, EX).
Other Notes
BR12018 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service