Skip to Content
Merck
All Photos(1)

Key Documents

M6652

Sigma-Aldrich

Tacky mat

mat L × W 18 in. (46 cm) × 45 in. (114 cm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103200
NACRES:
NB.35

packaging

pkg of 1 ea (or 8 mats per case)

mat L × W

18 in. (46 cm) × 45 in. (114 cm)

color

gray mat

General description

Beveled adhesive-coated contamination control mats capture particulates from foot traffic and equipment wheels, preventing debris from hitchhiking into the cleanroom or controlled environment. Adhesive is non-transferable and contains a non-leeching, nontoxic antimicrobial agent that provides long-lasting protection against growth of mold, mildew, fungi, and algae.

Numbered corner tabs ensure one-at-a-time sheet removal. Suitable for use in laboratories, pharmaceutical, food processing, hospital, electronics, agriculture, laser/optics, biotechnology, computers, industrial, semiconductor, and defense applications. 100% non-skid adhesive backing firmly secures the mat to the floor. 30 layers per mat.

Film Thickness:
Top film 2.0 mil
Middle film 1.2 mil
Bottom film 2.8 mil

Adhesive Thickness:
Middle film 0.3 – 0.4 mil
Bottom film 0.4 – 0.5 mil

Peel Adhesion:
Middle layer 6-8 oz/in
Bottom layer >12 oz/in

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service