Skip to Content
Merck
All Photos(1)

Documents

C4800

Sigma-Aldrich

Standard Vertical Gel Combs

16.5 cm wide, for use with 1.0 mm x 30 wells

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105312
NACRES:
NB.51

product name

Combs for standard vertical gels, 16.5 cm wide, size 1.0 mm × 30 wells

material

PTFE

size

1.0 mm × 30 wells

Looking for similar products? Visit Product Comparison Guide

General description

Machined match spacer thickness precisely.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service