Skip to Content
Merck
All Photos(1)

Documents

72671

Supelco

Ampoules 10ml

for color reference solutions

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
SB.54

General description

ampules prescored; clear borosilicate type 1 glass

Application

The pre-scored 10 mL ampoules are used for colour reference solutions.

Packaging

tray with 189 ampules

replaced by

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service