Skip to Content
Merck
All Photos(1)

Key Documents

274933

Supelco

Titanium atomic absorption standard solution

analytical standard, 1,000 μg/mL Ti in H2O (Exact Ti concentration on label)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107
PubChem Substance ID:
NACRES:
NA.24

grade

analytical standard

Quality Level

contains

hydrofluoric acid as stabilizer (trace)

concentration

1,000 μg/mL Ti in H2O (Exact Ti concentration on label)

technique(s)

AAS: suitable

density

1 g/mL at 25 °C

format

single component solution

Storage Class Code

10 - Combustible liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Xiao Li et al.
Inflammation, 43(4), 1269-1278 (2020-02-28)
Release of titanium ions (Ti ions) frequently occurs around dental implants and, as a consequence, higher content of Ti is typically present in peri-implantitis tissue. Unlike chronic periodontitis, Ti ions may play a role in the development of peri-implantitis. Inflammasomes
Wen-Qing Zhu et al.
Journal of applied toxicology : JAT, 38(6), 824-833 (2018-01-30)
Titanium (Ti) and its corresponding alloys have been widely applied in dental and orthopedic implants. Owing to abrasion and corrosion of implants in the unfavorable electrolytic aqueous environment of the host body, Ti ions could be released from implants and

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service