Skip to Content
Merck

SAMP2GHVB

Samplicity G2 Starter Bundle (Glossy Green) with 0.45 µm Millex-HV Filters

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
eCl@ss:
32031690
Pore size:
0.45 μm
Sterility:
non-sterile
Material:
PVDF , polypropylene (with polyester and silicone components )
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PVDF , polypropylene (with polyester and silicone components )

sterility

non-sterile

feature

hydrophilic

technique(s)

analytical sample preparation: suitable

membrane diam.

33 mm

size

≤2 mL , limited by vial volume

pore size

0.45 μm

Packaging

non sterile

Other Notes

Compatible with Aqueous acidic or basic media
SAMPLICITY® G2 system, Millex-HV Filters, easy fill funnels

Legal Information

Millex is a trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For general laboratory use only




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library