Skip to Content
Merck
All Photos(1)

Key Documents

NA12/31-311

Millipore

NovAseptic® Shut off (1/2") Valve Body 90°

Valve Body - 316 L manually polished Butt end for welding

Sign Into View Organizational & Contract Pricing

Select a Size

100 μL
US$323.00

US$323.00


Estimated to ship on20 March 2025



Select a Size

Change View
100 μL
US$323.00

About This Item

UNSPSC Code:
23151800

US$323.00


Estimated to ship on20 March 2025


parameter

-1-10 bar max. pressure (-14.5-145 psig) at 25 °C (atmospheric pressure)
-80-200 °C max. temp. (-112-392 °F)

General description

NovAseptic® Valves are engineered for optimal performance, reliability, durability and ease of maintenance. NovAseptic® Valves comply with cGMP Design Qualification
criteria for aseptic processing. This is why we choose to call it ‘‘Aseptic by Design.”

Application

NovAseptic® Valves are specifically designed for aseptic applications and comply with the most stringent cleanability and sterilizability requirements. The focus on aseptic design is a significant feature for all valves. The diaphragm seal system on the NovAseptic® Valve produces positive sealing with no cavities. The seal remains static regardless of the position of the diaphragm. The valve is totally drainable and cleanable. 90° or 180° shut-off valves give engineers full flexibility with full drainability and low pressure drop.

Components

All open ends on the valve body are protected with plastic covers on delivery and packaged in a closed box.

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

  • Certificates of Analysis (COA)

    Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service