Skip to Content
Merck
All Photos(1)

Key Documents

Z741801

Extech pH, ORP, Temperature Datalogger

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.61

feature

CE compliant
battery included
WEEE compliant

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments SDL100

pH measuring range

0-14

temperature measuring range

0-65 °C

size

7.2 in. (182 mm) × 2.9 in. (73 mm) × 1.9 in. (47.5 mm)

weight

16 oz (455 g)

battery power

6 AA

Features and Benefits

  • Dual display of pH or mV and Temperature
  • ATC or manual Temperature compensation
  • 3 point calibration ensures the best linearity and accuracy
  • Large backlit dual LCD
  • Stores 99 readings manually and 20M readings via 2G SD card
  • Records readings with real date and time stamp
  • User programmable sampling rate: 1 second to 8hrs:59min:59sec
  • Min/Max and Data Hold functions
  • Auto power off with disable function
  • Built-in PC interface
  • Complete with 6 x AA batteries, SD card, hard carrying case,

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service