Skip to Content
Merck
All Photos(1)

Documents

DWK241704407

DURAN® reaction flask with ground joint

glass flask, flask capacity (500 mL), single neck, round bottom frit, neck joint: ST/NS 24/29

Synonym(s):

241704407

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

glass flask
round bottom frit

Joint

joint: ST/NS neck24/29

feature

lid

packaging

case of 10 ea

manufacturer/tradename

DURAN® 241704407

flask capacity

(500 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Tight closure due to standard ground joint. The geometry permits very uniform heating. Closable with glass and plastic stopper

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service