HS120762
Parafilm® M Sealing Film
film W × L 50 mm × 75 m, purple
About This Item
Recommended Products
material
polyolefin (Thermoplastic)
purple
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Heathrow Scientific 120762
film W × L
50 mm × 75 m
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | HS120265 | HS234526A | HS234526B |
---|---|---|---|
non-sterile | non-sterile | non-sterile | non-sterile |
polyolefin (Thermoplastic), purple | natural , polyolefin (Thermoplastic) | natural , polyolefin (Thermoplastic) | natural , polyolefin (Thermoplastic) |
pack of 1 ea | pack of 1 ea | pack of 1 ea | pack of 1 ea |
50 mm × 75 m | 508 mm × 16 m | 50 mm × 75 m | 100 mm × 38 m |
General description
Features and Benefits
- Protect the integrity of research applications with a tight moisture-barrier that holds a strong seal and doesn′t release from glassware, despite off-gassing
- Reduce the risk of tampered data with a covering that is odorless, colorless and semi-transparent
- Prevents moisture and volume loss due to material composition and tight seal
- Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
- Stretches more than 200% of original length
- Offers good resistance against acids, alkalis and some organic solvents
- Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions
- Disposable
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service