HS120037
81-Well microtube storage box, for 1.5-2.0 mL tubes
pink, polypropylene
Synonym(s):
microtube storage, vial box
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41123300
NACRES:
NB.12
Recommended Products
material
polypropylene
feature
Holds 81 x 1.5-2.0 mL tubes
packaging
pkg of 5
manufacturer/tradename
Heathrow Scientific HS120037
size
130x130x47 mm
color
pink
Looking for similar products? Visit Product Comparison Guide
General description
Compact footprint for microtube and cryogenic vial storage.
Each Heathrow Scientific Microtube Storage boxes is designed for quick visual identification.
- Made from polypropylene
- Store microtubes or cryogenic vials
- Easy open, friction fit lid
- Safe for low temperature storage
- Black light tight version available for light sensitive samples
- Tubes: 1.5/2.0 mL
- Wells: 81
- Well Dia: 12.3 mm
- Dimensions: 5.1 x 5.1 x 1.9 in (13 x 13 x 4.7 cm)
- Autoclavable
Each Heathrow Scientific Microtube Storage boxes is designed for quick visual identification.
- Uniform wells with location ID
- Tube capacity is indicated on the outside of the box
- Translucent vibrant colors with a frosted labeling area
- Debossed with a distinctive wave design
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service