M7686
Greiner FLUOTRAC™ 200 1536 well plates
flat bottom black polystyrene wells, non-sterile
Synonym(s):
1536 immunoassay plates, 1536 multiwell plates, 1536 well microplates, 1536 well microtiter plates
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122107
NACRES:
NB.22
material:
black polystyrene plate
flat bottom black polystyrene wells
flat bottom black polystyrene wells
size:
1536 wells
sterility:
non-sterile
binding type:
medium binding surface
feature:
lid: no
Recommended Products
material
black polystyrene plate
flat bottom black polystyrene wells
sterility
non-sterile
feature
lid: no
packaging
case of 60
manufacturer/tradename
Greiner 782076
maximum volume
12.6 μL
size
1536 wells
working volume
10 μL
binding type
medium binding surface
Related Categories
General description
FLUOTRAC™ 200: 1536 flat bottom, non-treated microtiter plate with an optimal working volume of 3-10 μL; maximum well capacity of 12.6 μL. Surface Area: 2.3 mm(2)
Other Notes
1536 well HiBase microtiter plate, small volume, medium-binding, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm curvature: approx.curvature 100 μm.
Suitability
Black plates minimize background fluorescence. FLUOTRAC 200 binds up to 200 ng/cm2. Free of detectable DNase/RNase, human DNA and pyrogens.
Legal Information
FLUOTRAC is a trademark of Greiner Bio-One GmbH
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service