Skip to Content
Merck
All Photos(1)

Documents

G005763

GC Analysis of a 38-Component Fatty Acid Methyl Ester (FAME) Mix on SLB®-IL60, Comparison to a Polyethylene Glycol (PEG) Column

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: PEG 3, 30 m x 0.25 mm I.D., 0.25 μm
column: SLB-IL60, 30 m x 0.25 mm I.D., 0.20 μm (29505-U)
oven: 170 °C, 1 °C/min to 225 °C
inj. temp.: 250 °C
detector: FID, 260 °C
carrier gas: helium, 1.2 mL/min
liner: 1.0 μL 100:1 split
liner: 4 mm I.D., split/splitless type, single taper wool packed FocusLiner design
sample: Supelco 37-Component FAME Mix (47885-U) + C22:5n3, in methylene chloride

application(s)

agriculture
clinical
food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service