Skip to Content
Merck
All Photos(1)

Key Documents

G005511

US EPA Method 8141: GC Analysis of Organophosphorus Pesticides (OP-Pest) on SPB®-608

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SPB-608, 30 m x 0.25 mm I.D., 0.25 μm (24103-U)
oven: 60 °C (1 min), 5 °C/min to 200 °C, 15 °C/min to 300 °C (5 min)
inj. temp.: 250 °C
detector: NPD, 320 °C
carrier gas: helium, 1.5 mL/min
injection: 2.0 μL, splitless (0.75 min)
liner: 4 mm I.D., single taper
sample: nitrogen-phosphorous pesticide standard, each analyte at 100 ppb in MTBE

application(s)

environmental

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Dichlorvos
    Trichlorfon
    Demeton-O
    Ethoprophos
    Dibrom®
    Dicrotophos
    Monocrotophos
    Phorate
    Dimethoate
    Simazine
    Atrazine
    Dioxathion
    Terbufos
    Diazinon
    Disulfoton
    Phosphamidon
    Parathion-methyl
    Fenitrothion
    Malathion
    Fenthion
    Parathion
    Trichloronate
    Chlorfenvinphos
    Crotoxyphos
    Fensulfothion
    Ethion
    Famphur
    Carbophenothion
    Phosmet
    Leptophos
    Coumaphos
    See All (31)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service