Skip to Content
Merck
All Photos(1)

Documents

Shell vials with plugs, 8 x 35mm

volume 0.75 mL, clear glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813

material

clear glass
clear polyethylene plug

feature

closure type displacement plug for shell vial (included)

packaging

pkg of 1 × 1000 ea (24728)
pkg of 1 × 200 ea (24727)

vial O.D. × H

8 mm × 35 mm

volume

0.75 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • 1mL 8 x 35mm vials have a uniform wall thickness and annealed top
  • Vials are manufactured from chemically resistant, low extractable borosilicate glass
  • Natural color virgin polyethylene push-in caps are included in each kit
  • These products meet or exceed original equipment manufacturer′s requirements

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service