796-0621
GC Analysis of Hydrocarbons in Gasoline on Petrocol® DH, Isothermal
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: Petrocol DH, 100 m x 0.25 mm I.D., 0.50 μm (24160-U)
oven: 60 °C
inj. temp.: 250 °C
detector: FID, 250 ºC
carrier gas: helium, 19-21 cm/sec
injection: 0.1 μL, 100:1 split
application(s)
petroleum
Analysis Note
Detailed hydrocarbon analysis (DHA) is performed on long non-polar columns. Elution occurs in order of lowest boiling point to highest. The chromatogram shown here is of a gasoline sample using a 100 m Petrocol DH column. The long column length and 60 ºC isothermal oven temperature allow the separation of many components in this complex sample. Compounds identified range from propane (peak 1) to 1-methylnaphthalene (peak 96). Retention index libraries exist for this column, adding to its usefulness.
Legal Information
Petrocol is a registered trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
Propane
2-Methylpropene
2-Methylpropane
Butane
cis-2-Butene
2-Methylbutane
2-Methylbutane
1-Pentene
2-Methyl-1-butene
Pentane
trans-2-Pentene
2-Methyl-2-butene
2,2-Dimethylbutane
Cyclopentene
2,3-Dimethylbutane
2-Methylpentane
3-Methylpentane
Hexane
cis-2-Hexene
trans-3-Methyl-2-pentene
Methylcyclopentane
2,4-Dimethylpentane
Benzene
5-Methyl-1-hexene
Cyclohexane
2-Methylhexenes
2,3-Dimethylpentane
3-Methylhexane
2-Methyl-1-hexene
2,2,4-Trimethylpentane
2,5-Dimethylhexane
2,4-Dimethylhexane
2,3,4-Trimethylpentane
Toluene
2,3-Dimethylhexane
2-Methylheptane
4-Methylheptane
3,4-Dimethylhexane
3-Methylheptane
2-Methyl-1-heptene
2,2-Dimethylheptane
Ethylcyclohexane
Ethylbenzene
m-Xylene
4-Methyloctane
p-Xylene
3-Methyloctane
o-Xylene
1-Nonene
Cumene
Mesitylene
3-Methylnonane
Isobutylbenzene
sec-Butylbenzene
1,2,3-Trimethylbenzene
Indan
1,3-Diethylbenzene
1,4-Diethylbenzene
1,3-Dimethyl-5-ethylbenzene
1,4-Dimethyl-2-ethylbenzene
1,2-Dimethyl-4-ethylbenzene
1-Undecene
Durene
1,2,3,5-Tetramethylbenzene
1,2,3,4-Tetramethylbenzene
Naphthalene
2-Methylnaphthalene (β)
1-Methylnaphthalene
See All (68)
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service