Skip to Content
Merck
All Photos(1)

Documents

EP6001040011

Eppendorf® Chest Freezer Rack

Holds 14 x MTP (18 mm), (14 x 1) configuration, stainless steel, side access, with locking rod

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

stainless steel

feature

(14 x 1) configuration
Holds 14 x MTP (18 mm)
max. MTP size [mm]: 86 x 128
side access
with locking rod

manufacturer/tradename

Eppendorf® 6001040011 (Global)

technique(s)

cryopreservation: suitable

D × W × H

140 mm (5.51 in.) × 91 mm (3.58 in.) × 766 mm (30.16 in.)

capacity

(max MTP number per rack: 38 (38 x 1))

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova C580 (max. 52 racks), Innova C760 (max. 66 racks)for ULT freezer: Innova C580 (max. 1,976 MTP), Innova C760 (max. 2,508 MTP)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service