Skip to Content
Merck
All Photos(1)

Key Documents

NSRULER-11000

Millipore

Volume Indicator Ruler, 1000 mL

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
NOK 5,500.00

NOK 5,500.00


Please contact Customer Service for Availability


Select a Size

Change View
50 PKG
NOK 5,500.00

About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

NOK 5,500.00


Please contact Customer Service for Availability

material

PVC

product line

NovaSeptum®

manufacturer/tradename

NovaSeptum®

L

325 mm ± 1

W

30.0 mm ± 1.0

thickness

30 μm ± 1

application(s)

sterile sampling

compatibility

for use with NOVASEPTUM® flat bag, 1000 mL

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service