Skip to Content
Merck
All Photos(1)

Key Documents

GM5/15-322

Millipore

NovAseptic® GMP 500 Mixer, Mixing Head with Exchangeable Bearing

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +47 23 50 01 55or

.


Select a Size

Change View
1 UNIT
Inquire

About This Item

UNSPSC Code:
31171500

This item is not able to be purchased as a guest user. For further information, please contact us at +47 23 50 01 55or

.

material

316L stainless steel plate
EPDM rubber O-ring
ceramic bearing (Female Bearing)

Quality Level

parameter

5-135 °C temp. range (41-275 °C)

roughness average (RA)

≤0.38 μm (Surface Treatment: Electro polished)

pH range

1-14

General description

Bar/Plate: Stainless Steel 316L/ EN1.4435Female Bearing: Ceramic SicO ring: EPDM
NovAseptic® mixers offer a complete solution for mixing throughout theprocess line and are designed for a wide variety of mixing applications in thepharmaceutical and biotechnology industries.

Packaging

The mixing Head is packaged in a closed box.

Components

Mixing Head/ Bar/Plate (316L) Female Bearing with EPDM O ring

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service