Skip to Content
Merck
All Photos(1)

Key Documents

Z691372

Welch® peristaltic pump

analog, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105102

feature

CSA approved

manufacturer/tradename

Welch 3100B-01

parameter

0.003-0.3 L/min flow rate
20-200 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

Welch peristaltic pumps simplify your critical solution transfers. Avoid fluid cross-contamination while benefitting from precision delivery, handling material compatibility, and quick solution change-overs. Choose cartridges from four different tubing materials at one of three inner diameters for precision fluid deliveries ranging from 3 to 300 mL/min. Self-priming with easy adjustment of flow rate and pumping direction.

  • Complete system - pump head, tubing & drive
  • Lok-n-Flow tubing cartridges
  • Bi-directional flow control & max flow button
  • Variable speed
  • Stackable & portable

Starter Kit 3200K-01 is included with every pump

Initial Tubing Cartridges:
  • 1.6 mm silicone (2 each)
  • 3.2 mm silicone (2 each)
  • 4.8 mm silicone (2 each)
  • 4.8 mm PVC Tubing (25 feet)
  • Hose Clamps (4 each)

Legal Information

Welch is a registered trademark of Gardner Denver Thomas, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service