Skip to Content
Merck
All Photos(1)

Documents

Z274941

Kimax® weighing bottle, Style I

capacity 70 mL

Synonym(s):

15145-4080

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.71

material

glass bottle
glass stopper
round bottle

Joint

joint ST/NS neck40/12

feature

with cap

packaging

pkg of 6 ea

manufacturer/tradename

Kimble® 15145-4080

I.D. × H

40 mm × 80 mm

capacity

70 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Kimax® weighing bottles are ideal for determining the precise weight of the samples for various laboratory applications.
  • Manufactured from low extractable borosilicate glass.
  • Designed from Federal Specification NNN-B-1493 requirements.
  • The cylindrical, tall form features a closed bottom stopper that fits into an internally ground body.
  • Plug style stopper creates a perfect seal and prevents sample loss.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service