Skip to Content
Merck
All Photos(1)

Documents

SLW1569/18D

Pyrex® Aspirator bottles with ground glass side-socket and neck

10000 mL

Synonym(s):

Pyrex, SciLabware 1569/18D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

Joint

joint side arm29/32
joint stopper60/46

manufacturer/tradename

1569/18D
SciLabware

H

414 mm , with stopper

body diam.

227 mm

neck I.D.

60 mm

capacity

10000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4796
  • Ground side socket (size 29/32) to accept stopcock assemblies
  • Ground neck
  • Supplied with glass stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service