G005879
LC/MS/MS Analysis of Epinephrine, Metanephrine and Metabolites on Ascentis® Express OH5
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express OH5, 10 cm x 2.1 mm I.D., 2.7 μm particles (53757-U)
mobile phase: [A] 5 mM ammonium formate; [B] 5 mM ammonium formate in acetonitrile; (15:85, A:B)
flow rate: 0.3 mL/min
pressure: 1189 psi (82 bar)
column temp.: 35 °C
detector: MS ESI(+), 100-1000 m/z
injection: 1 μL
sample: 300 ng/mL each in acetonitrile
suitability
application for HPLC
application(s)
clinical
Analysis Note
Legal Information
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service