Skip to Content
Merck
All Photos(1)

Key Documents

50207-U

Partisil 5 ODS HPLC Column

5 μm particle size, L × I.D. 15 cm × 4.6 mm

Synonym(s):

Partisil HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

Agency

suitable for USP L1

product line

Partisil

feature

endcapped: no

manufacturer/tradename

Partisil

extent of labeling

5% Carbon loading

parameter

≤70 °C temp. range

technique(s)

HPLC: suitable

L × I.D.

15 cm × 4.6 mm

matrix

octadecyl

matrix active group

C18 (octadecyl) phase

particle size

5 μm

pore size

85 Å

separation technique

reversed phase

Legal Information

Partisil is a trademark of Hichrom Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service