Skip to Content
Merck
All Photos(1)

Documents

MTCV2251

MTC Bio Screw-cap Specimen Vial

polypropylene, capacity 7 mL

Synonym(s):

laboratory rack, plastic sample tube, sample storage tube, tube storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

clear
polypropylene
screw cap

sterility

non-sterile

feature

graduation: no

packaging

pack of 700 ea (with attached screw cap)

manufacturer/tradename

MTC Bio V2251

capacity

7 mL

diam. × L

17  mm × 50 mm

Looking for similar products? Visit Product Comparison Guide

General description

Specimen/Transport Vial, 17x50mm, 7mL, PP, non-graduated, with attached screw-cap, non-sterile, CE, non-toxic, bulk pack of 700

Features and Benefits

  • CE marked
  • non-cytotoxic
  • leak-proof cap
  • bulk packaging

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service