Skip to Content
Merck
All Photos(1)

Documents

EP6001050010

Eppendorf® Chest Freezer Rack

Holds 37 x MTP (18 mm), (37 x 1) configuration, stainless steel, side access

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806

material

stainless steel

feature

(37 x 1) configuration
Holds 37 x MTP (18 mm)
max. MTP number per rack: 37 (37 x 1)
side access

manufacturer/tradename

Eppendorf® 6001050010 (Global)

technique(s)

cryopreservation: suitable

D × W × H

133 mm (5.2 in.) × 91 mm (3.6 in.) × 746 mm (29.4 in.)

capacity

(max box size (mm): 86 x 128)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: CryoCube FC660/ FC660h (max. 60 racks)for ULT freezer: CryoCube FC660/ FC660h (max. 2,220 MTP)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service