Skip to Content
Merck
All Photos(1)

Documents

EP5405000719

Eppendorf® Centrifuge 5425 G

Knob,w/o Rotor, AC/DC input 230 V

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

AC/DC input

230 V AC, Schuko plug

feature

CE compliant
Knob,w/o Rotor

manufacturer/tradename

5405000719
Eppendorf® 5405000719
Eppendorf®

parameter

15060 rpm
21300 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

This centrifuge has been engineered to be extremely quiet. Short runs up to 12 minutes are whisper quiet at an average of 45 dB(A). This is enough for centrifugation steps of most routinely used DNA/RNA purification kits. During longer runs the cooling fan works at full capacity to dissipate the heat for the remainder of the run.

Features and Benefits

  • Designed to serve common standard applications. It functions as a reliable partner, especially for high-throughput users expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options
  • Whisper quiet microcentrifuge for stress-free work.
  • Aerosol-tight Eppendorf QuickLock lids for simple and safe handling.
  • Outstanding software features (e.g. 10 acceleration and braking ramps, 3 program buttons, short function without continous pressing of the key).
  • Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips).
  • OptiBowl design for quiet operation, even without a rotor lid.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Automatic lid opening at the end of the run − prevents sample warming and allows easy access to samples.
  • Max. rotor capacity: 10 × 5.0 mL vessels
  • Max. speed: 21,300 × g (15,060 rpm)
  • Faster acceleration and deceleration (10 acceleration and braking ramps).
  • Slim footprint to take only as much lab space as needed.
  • Lower loading height for comfortable inserting the rotor and/or the samples.
  • Rotor chamber made of stainless steel.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service