Skip to Content
Merck
All Photos(1)

Documents

CLS1372160

Corning® narrow mouth graduated milk dilution bottle

capacity 160 mL, cap size 28-400

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

narrow-mouth bottle
phenolic cap
square clear borosilicate glass bottle

cap size

28-400

feature

autoclavable
cap
graduations

packaging

pack of 12 ea
case of 48 ea

manufacturer/tradename

Corning 1372-160

bottle neck diam.

~70 mm

capacity

160 mL

diam. × H

44 mm × 150 mm

fitting

28

General description

Narrow mouth bottle with a cut-line graduation mark at 99 ± 1mL. Phenolic cap with rubber liner will withstand sterilization (wet at 121°C).

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service