807113
TSKgel® HXL (6 µm) HPLC Columns
L x I.D. 4 cm × 6 mm, polystyrene-divinylbenzene phase
Synonym(s):
TSKgel® G1000HXL HPLC Column for Light Scattering Applications
About This Item
product name
TSKgel® HXL Guard Column, phase polystyrene-divinylbenzene, L × I.D. 4 cm × 6 mm, 6 μm particle size
material
stainless steel
product line
TSKgel®
manufacturer/tradename
Tosoh 07113
parameter
1.2 mL/min flow rate
60 °C temperature
technique(s)
HPLC: suitable
L × I.D.
4 cm × 6 mm
matrix
polymer particle platform
matrix active group
polystyrene-divinylbenzene phase
particle size
6 μm
pore size
mixed
separation technique
size exclusion (SEC)
Related Categories
General description
Compatibility
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service