68075
C. perfringens Millichrome™ plus Supplement 2
suitable for microbiology
Synonym(s):
C. perfringens chromogenic supplement
About This Item
Recommended Products
sterility
sterile; 0.45 μm filtered
Quality Level
form
dry powder
shelf life
limited shelf life, expiry date on the label
technique(s)
microbiological culture: suitable
solubility
sterile water: 0.12 g/mL
application(s)
food and beverages
pharmaceutical
water monitoring
microbiology
shipped in
ambient
storage temp.
2-8°C
suitability
selective for bacteria: Clostridium perfringens
General description
Application
Packaging
Preparation Note
- Add 0.12 g of C. perfringens Millichrome® plus supplement 2 in 1 mL of purified water.
- Filter to sterilize at 0.45 μm
- Add 1 mL/L of the supplement 2 solution to the melted base at 45/50 °C.
Analysis Note
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Selective media enable faster results and visual confirmation for the detection, identification, and enumeration of microorganisms
Selective media enable faster results and visual confirmation for the detection, identification, and enumeration of microorganisms
Selective media enable faster results and visual confirmation for the detection, identification, and enumeration of microorganisms
Selective media enable faster results and visual confirmation for the detection, identification, and enumeration of microorganisms
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service