GF10503997
Polytetrafluoroethylene
(PTFE), film, thickness 0.005 mm, L 1 m, coil width 450 mm
Synonym(s):
FP301050
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352100
NACRES:
NA.23
Recommended Products
form
film
manufacturer/tradename
Goodfellow 105-039-97
L
1 m
coil width
450 mm
thickness
0.005 mm
Related Categories
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service