818197
TSKgel® Super-ODS (2.3 µm) HPLC Columns
L x I.D. 10 cm × 4.6 mm, C18 (octadecyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Column
About This Item
Recommended Products
Product Name
TSKgel® Super-ODS HPLC Column, phase C18 (octadecyl), L × I.D. 10 cm × 4.6 mm, 2.3 μm particle size
material
stainless steel
Agency
suitable for USP L1
product line
TSKgel®
manufacturer/tradename
Tosoh Super-ODS, 18197
extent of labeling
8% Carbon, endcapped
parameter
no limitation salt concentration
0-100% organic solvent
10-50 °C temperature
300 bar max. pressure
4.0 mL/min flow rate
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
matrix
silica particle platform
matrix active group
C18 (octadecyl) phase
particle size
2.3 μm
pore size
140 Å pore diameter
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
accessory
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service