BR13968
BRAND® Compact BLAUBRAND® Burette
class AS, DE-M, brown glass tube, volume 50 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
PTFE stopcock (removable)
borosilicate glass 3.3 (Burette tube with Schellbach stripe)
brown glass tube
feature
class AS DE-M
subdivision 0.1 mL
packaging
pkg of 1 ea
manufacturer/tradename
BRAND 13968
measuring range
accuracy: ±0.05 mL
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
The New Generation of Burettes from BRAND. With PTFE stopcock, fast to dismantle and easy to clean. Simple repair - all individual components replaceable. Boro 3.3, removable PTFE stopcock. To DIN EN ISO 385. Calibrated to deliver (TD, Ex).All BLAUBRAND® burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual certificates, USP Individual certificates or DAkkS calibration certificates are available.
Legal Information
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service