Skip to Content
Merck
All Photos(1)

Documents

G005382

HPLC Analysis of Aldehydes and Ketones as DNPH Derivatives on Ascentis® Express C18

application for air monitoring, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 10 cm x 4.6 mm I.D., 2.7 μm particles (53827-U)
mobile phase: [A] water; [B] acetonitrile; (40:60, A:B)
flow rate: 2 mL/min
pressure: 4685 psi (323 bar)
column temp.: 30 °C
detector: UV, 360 nm
injection: 5 μL
sample: Sample in water

suitability

application for HPLC
application for air monitoring

application(s)

air monitoring
industrial hygiene

Analysis Note

This application demonstrates the suitability of Ascentis Express C18 for the separation of aldehyde/ketone-DNPH derivatives.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service